
PAPR Backpack, Color Black, 11 13/16" L
Mfr # BPK-HD
Zoro # G410108270
product price: $131.99
/ea
Free Shipping & Returns
Key Features
For Use With
3M ADFLO Powered Air Purifying Respirator, TR-300 Series, TR-300N+ Series, TR-600 Series, TR-800 Series
System Type
PAPR System
Material
Polyester, TPE
Color
Black
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPK-HD
Zoro #
G410108270
UPC #
04064035055950
Country of Origin
China
Dimensions
Length
11 13/16 in
Height
27 61/64 in
Width
0.79 In
Details
Item
PAPR Backpack
For Use With
3M ADFLO Powered Air Purifying Respirator, TR-300 Series, TR-300N+ Series, TR-600 Series, TR-800 Series
System Type
PAPR System
Material
Polyester, TPE
Color
Black
Standards
NIOSH Approved
Series
Speedglas
Includes
Attachment Plate, Harness
Description
PAPR Backpack, Speedglas, For Use With 3M ADFLO Powered Air Purifying Respirator, TR-300 Series, TR-300N+ Series, TR-600 Series, TR-800 Series, 27 61/64 in Height, 11 13/16 in Length, 0.79 In Width, Polyester, TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.