PAPR Blower, Versaflo, Belt-Mount, Universal
Mfr # TR-602N
Zoro # G9995605
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Blower Mount
Belt-Mount
For Use With
TR600 Series Products
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-602N
Zoro #
G9995605
UPC #
00051131373389
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
PAPR Blower
Standards
NIOSH Approved
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Blower Mount
Belt-Mount
For Use With
TR600 Series Products
Intrinsically Safe
No
Series
Versaflo
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
-10 Degrees C
Includes Battery
No
Brand and Series
3M Versaflo
Products By Industry
General Approach
Includes Cartridges
No
Includes Headgear
No
Application
Composite Finishing; Final Finish; Paint Preparation; Painting; Welding
Headgear Type
No Headgear Included
Description
PAPR Blower, Intrinsically Safe No, Belt-Mount, Lithium Ion Battery Chemistry, Versaflo, Includes Battery No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.