PAPR Cartridge, Olive, PK6
Mfr # RBE-57
Zoro # G1517467
product price: $655.99
/pk 6, $109.33/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. RBE-NM10, RBE-L10
Color Code
Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
Standards
TC-23C-0795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBE-57
Zoro #
G1517467
UPC #
50051131918875
Country of Origin
Canada
Details
Item
Cartridge
For Use With
Mfr. No. RBE-NM10, RBE-L10
Color Code
Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
Standards
TC-23C-0795
Series
Breathe Easy
Product Type
Cartridge
Typical Application
Welding
Description
Cartridge, Olive, Compatible with Brand and Series 3M Breathe Easy, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.