PAPR Cartridge, Olive/Magenta, PK6
Mfr # 453-03-02R06
Zoro # G2710303
product price: $823.99
/pk 6, $137.33/ea
Free Shipping & Returns
Key Features
For Use With
3M(TM) RRPAS 6000 Series Facepieces or BE-10 Series Hood Powered Supplied Air Respirator Systems
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV)
Standards
NIOSH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453-03-02R06
Zoro #
G2710303
UPC #
50051138729177
Country of Origin
Canada
Details
Item
Cartridge
For Use With
3M(TM) RRPAS 6000 Series Facepieces or BE-10 Series Hood Powered Supplied Air Respirator Systems
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV)
Standards
NIOSH
Series
Breathe Easy
Includes
Breathe Easy turbo powered air purifying respirator unit 022-00-03R01, Butyl Rubber Hood BE-10BR, Breathing Tube 520-01-00R01, Cartridge 57/453-03-02R06, Belt 520-02-90R01, Airflow Indicator 520-01-21
Product Type
Cartridge
Typical Application
Welding
Description
Cartridge, NIOSH Rating Acid Gas (AG), Organic Vapor (OV), Magenta, Olive, Compatible with Brand and Series 3M BE-10 Series, 3M RRPAS 6000 Series, Respirator Cartridge Type PAPR, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.