Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR Easy Clean Kit, Versaflo, Hood, Belt-Mount, Integrated, Universal

  • Mfr # TR-800-ECK

  • Zoro # G6567211


product price: $2,323.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Prefilters, (2) Spark Arrestors, Airflow Indicator, Battery Attachment Tool, Breathing Tube Cover, Cleaning Kit, Easy Clean Belt, Filter Cover, HE Filters, Hood with Integrated Head Suspension, Intrinsically Safe Battery, Length Adjusting Breathing Tube, Safe PAPR Unit, Single Station Battery Charger, Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-800-ECK
Zoro #
G6567211
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR Easy Clean Kit
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Prefilters, (2) Spark Arrestors, Airflow Indicator, Battery Attachment Tool, Breathing Tube Cover, Cleaning Kit, Easy Clean Belt, Filter Cover, HE Filters, Hood with Integrated Head Suspension, Intrinsically Safe Battery, Length Adjusting Breathing Tube, Safe PAPR Unit, Single Station Battery Charger, Storage
Blower Mount
Belt-Mount
For Use With
3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator, 3M(TM) Versaflo(TM) TR-802N Safe Replacement Motor/Blower
Intrinsically Safe
Yes
Series
Versaflo
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Suspension
Integrated
Includes Headgear
Yes
Includes Breathing Tube
Yes
Includes Cartridges
Yes
Includes Blower
Yes
Includes Battery
Yes
Suspension Adjustment Type
Integrated
Minimum Operating Temperature
-5 Degrees C
Brand and Series
3M Versaflo
Battery Run Time
6 to 10 hr
Green Environmental Attribute
Product is Rechargeable
Lens Material
Polycarbonate

Description

PAPR Easy Clean Kit, Versaflo, Includes (2) Prefilters, (2) Spark Arrestors, Airflow Indicator, Battery Attachment Tool, Breathing Tube Cover, Cleaning Kit, Easy Clean Belt, Filter Cover, HE Filters, Hood with Integrated Head Suspension, Intrinsically Safe Battery, Length Adjusting Breathing Tube, Safe PAPR Unit, Single Station Battery Charger, Storage, Hood, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.