
PAPR Kit, Versaflo, Hood with Hard Hat, Belt-Mount/Back-Mount, 4-pt Ratchet, Universal
Mfr # TR-600-IHK
Zoro # G515439736
product price:Â $2,186.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Decontamination/Site Decommissioning, Manufacturing, Powder Handling
System Type
PAPR system
Includes
Blower Mount
Belt-Mount/Back-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-600-IHK
Zoro #
G515439736
UPC #
50638060435095
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
PAPR Kit
Standards
NIOSH Approved
Application
Decontamination/Site Decommissioning, Manufacturing, Powder Handling
System Type
PAPR system
Includes
Blower Mount
Belt-Mount/Back-Mount
Intrinsically Safe
No
Series
Versaflo
Headgear Type
Hood with Hard Hat
Battery Chemistry
Lithium Ion
Includes Breathing Tube
Yes
Includes Battery
Yes
Battery Run Time
8 hr to 19 hr
NIOSH Rating
OV
Brand and Series
Versaflo(TM) TR-600
Includes Cartridges
Yes
Color
White
Includes Headgear
Yes
Includes Blower
Yes
Suspension
4-pt Ratchet
Description
Powered Air Purifying Respirator
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.