PAPR Kit, Versaflo, Hood with Hard Hat, Belt-Mount/Back-Mount, 4-pt Ratchet, Universal

  • Mfr # TR-800-IHK

  • Zoro # G515439774


product price:  $2,824.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
Painting
System Type
PAPR system
Includes
BT-30 Length Adjusting Breathing Tube, BT-957 Storage Plugs, H-701SFR-UV Hard Hat UV White Ratchet, S-707 Replacement Painter's Hood, S-960 S-Series Hood Hard Hat Adapter, TR-626 High Durability Belt, TR-632 High Capacity Battery, TR-641N Standard Battery Charger Kit, TR-6510N OV/HE Cartridge, TR-6500FC Filter Cover, TR-653 TR-600 Clean/Store Plugs, TR-6600 Prefilter, TR-681 PAPR Cover, TR-802N PAPR Motor/Blower, TR-971 Air Flow Indicator
Blower Mount
Belt-Mount/Back-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-800-IHK
Zoro #
G515439774
UPC #
50638060435101
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR Kit
Standards
NIOSH Approved
Application
Painting
System Type
PAPR system
Includes
BT-30 Length Adjusting Breathing Tube, BT-957 Storage Plugs, H-701SFR-UV Hard Hat UV White Ratchet, S-707 Replacement Painter's Hood, S-960 S-Series Hood Hard Hat Adapter, TR-626 High Durability Belt, TR-632 High Capacity Battery, TR-641N Standard Battery Charger Kit, TR-6510N OV/HE Cartridge, TR-6500FC Filter Cover, TR-653 TR-600 Clean/Store Plugs, TR-6600 Prefilter, TR-681 PAPR Cover, TR-802N PAPR Motor/Blower, TR-971 Air Flow Indicator
Blower Mount
Belt-Mount/Back-Mount
Intrinsically Safe
Yes
Series
Versaflo
Headgear Type
Hood with Hard Hat
Battery Chemistry
Lithium Ion
Brand and Series
Versaflo(TM) TR-800
Includes Blower
Yes
Includes Battery
Yes
Includes Breathing Tube
Yes
Includes Headgear
Yes
Suspension
4-pt Ratchet
Color
White
Includes Cartridges
Yes
Battery Run Time
4 hr to 8 hr
Maximum Operating Temperature
55° C

Description

Powered Air Purifying Respirator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.