PAPR System, Breathe Easy, Hood, Belt-Mount, Adjustable, Universal
Mfr # RBE-10BR
Zoro # G4017489
product price: $2,292.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
49 Degrees C
Includes
Airflow Indicator, Battery Adapter, Battery Charger, Blower, Breathing Tube, Butyl Hood, Cartridge, Cartridge Shower Cover, Decon Belt, Duffel Bag, Easy Clean Holster, Standard Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBE-10BR
Zoro #
G4017489
UPC #
00051131275416
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
PAPR System
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
49 Degrees C
Includes
Airflow Indicator, Battery Adapter, Battery Charger, Blower, Breathing Tube, Butyl Hood, Cartridge, Cartridge Shower Cover, Decon Belt, Duffel Bag, Easy Clean Holster, Standard Battery
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
Breathe Easy
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Suspension
Adjustable
Includes Headgear
Yes
Includes Cartridges
Yes
Includes Battery
Yes
Minimum Operating Temperature
-12 Degrees C
Breathing Tube Location
Back-Mount
Battery Run Time
5.5 to 13 hr
Suspension Adjustment Type
Adjustable
Includes Breathing Tube
Yes
Brand and Series
3M Breathe Easy
Includes Blower
Yes
For Use With
3M™ Breathe Easy™ Turbo Powered Air Purifying Respirator (PAPR) Unit 022-00-03R01
Description
PAPR System, Breathe Easy, Includes Airflow Indicator, Battery Adapter, Battery Charger, Blower, Breathing Tube, Butyl Hood, Cartridge, Cartridge Shower Cover, Decon Belt, Duffel Bag, Easy Clean Holster, Standard Battery, Hood, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.