PAPR System, Breathe Easy, Hood, Belt-Mount, Integrated, Universal
Mfr # FR-57L10
Zoro # G2873071
product price: $2,249.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
System Type
PAPR System
Includes
Airflow Indicator, Battery, Breathe Easy Blower Unit, Breathing Tube, Cartridge, Lightweight Butyl Rubber Hood
Blower Mount
Belt-Mount
For Use With
3M(TM) Cartridge FR-57/453-03-02R06
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-57L10
Zoro #
G2873071
UPC #
00051131525702
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
PAPR System
Standards
NIOSH
System Type
PAPR System
Includes
Airflow Indicator, Battery, Breathe Easy Blower Unit, Breathing Tube, Cartridge, Lightweight Butyl Rubber Hood
Blower Mount
Belt-Mount
For Use With
3M(TM) Cartridge FR-57/453-03-02R06
Intrinsically Safe
No
Series
Breathe Easy
Headgear Type
Hood
Suspension
Integrated
Includes Cartridges
Yes
Includes Breathing Tube
Yes
Lens Material
PLASTIC
Includes Battery
Yes
Includes Blower
Yes
Includes Headgear
Yes
Brand and Series
3M Breathe Easy
Color Code
Olive/Magenta
Battery Chemistry
Lithium-ion
Application
Healthcare
Description
PAPR System, Breathe Easy, Includes Airflow Indicator, Battery, Breathe Easy Blower Unit, Breathing Tube, Cartridge, Lightweight Butyl Rubber Hood, Hood, Belt-Mount
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.