Zoro Homepage

PAPR System Kit, Versaflo, Hood, Belt-Mount, Integrated, Universal

  • Mfr # TR-600-ECK

  • Zoro # G9995623


product price: $1,857.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-600-ECK
Zoro #
G9995623
UPC #
00051131373754
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR System Kit
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Includes
Blower Mount
Belt-Mount
For Use With
TR600 Series Products
Intrinsically Safe
No
Series
Versaflo
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Suspension
Integrated
Suspension Adjustment Type
Integrated
Minimum Operating Temperature
-10 Degrees C
Battery Run Time
5.5 to 13 hr
Includes Cartridges
Yes
Includes Headgear
Yes
Brand and Series
3M Versaflo
Includes Blower
Yes
Includes Battery
Yes
Includes Breathing Tube
Yes
Lens Material
Polyethylene Terephthalate

Description

PAPR System Kit, Versaflo, Includes (2) BT 92 Breathing Tube Covers, (2) TR 66 Spark Arrestors, (2) TR 6600 Prefilter, BT 30 Length Adjusting Breathing Tube, S 433L Hood with Integrated Head Suspension, TR 602N PAPR Unit, TR 627 Easy Clean Belt, TR 630 Standard Battery, TR 641N Single Station Battery Charger, TR 6700 Filter Covers, TR 6710N (HE) Filter, TR 97 Airflow Indicator, Hood, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.