Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR System Kit, Versaflo, Hood, Belt-Mount, Reusable Hood, Universal

  • Mfr # TR-300N+ECK

  • Zoro # G5919571


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Airflow Indicator, Battery Charger Kit, Disposable Hood Assembly, Easy Clean Belt, HE Filters, High Capacity Battery, Length Adjusting Breathing Tube, PAPR Unit, Prefilter
Blower Mount
Belt-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-300N+ECK
Zoro #
G5919571
UPC #
00076308942687
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR System Kit
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Airflow Indicator, Battery Charger Kit, Disposable Hood Assembly, Easy Clean Belt, HE Filters, High Capacity Battery, Length Adjusting Breathing Tube, PAPR Unit, Prefilter
Blower Mount
Belt-Mount
For Use With
3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
Intrinsically Safe
No
Series
Versaflo
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Suspension
Reusable Hood
Brand and Series
3M Versaflo
Includes Headgear
Yes
Battery Run Time
10 to 12 hr
Includes Battery
Yes
Suspension Adjustment Type
Reusable Hood
Includes Blower
Yes
Color
Beige
Includes Cartridges
Yes
Breathing Tube Location
Back-Mount
Includes Breathing Tube
Yes
Green Environmental Attribute
Product is Rechargeable
Lens Material
Polyethylene Terephthalate

Description

PAPR System Kit, Versaflo, Includes Airflow Indicator, Battery Charger Kit, Disposable Hood Assembly, Easy Clean Belt, HE Filters, High Capacity Battery, Length Adjusting Breathing Tube, PAPR Unit, Prefilter, Hood, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.