This item is Discontinued.

3M Versaflo PAPR System, Universal, 4 Point, HE Filter TR-300-LIK

Versaflo PAPR System, Universal, 4 Point, HE Filter (Discontinued)

  • Mfr # TR-300-LIK
  • Zoro # G3718480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR-300-LIK
Zoro #
G3718480
UPC #
00051141567419
Country of Origin
Poland

Dimensions

Size
Universal

Details

Item
PAPR System
Standards
ANSI Z87.1-2010, NIOSH
Includes
Respiratory Faceshield with Protective Visor and Earmuffs, Breathing Tube, Powered Air Purifying Respirator Assembly, Battery Charger, Air Flow Indicator
For Use With
M Series Helmets, S Series Hoods
Intrinsically Safe
No
Suspension
4 Point
Number of Suspension Points
4

Description

PAPR System, Includes Respiratory Faceshield with Protective Visor and Earmuffs, Breathing Tube, Powered Air Purifying Respirator Assembly, Battery Charger, Air Flow Indicator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.