Zoro Homepage

PAPR, Versaflo, Belt-Mount, Universal

  • Mfr # TR-813N

  • Zoro # G6536719


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
Airflow Indicator, Battery Attachment Tool, High Durability Belt, Length Adjusting Breathing Tube, Safe Battery, Safe Motor/Blower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-813N
Zoro #
G6536719
UPC #
00076308942465
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
Airflow Indicator, Battery Attachment Tool, High Durability Belt, Length Adjusting Breathing Tube, Safe Battery, Safe Motor/Blower
Blower Mount
Belt-Mount
For Use With
3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
Intrinsically Safe
Yes
Series
Versaflo
Battery Chemistry
Lithium Ion
Brand and Series
3M Versaflo
Includes Blower
Yes
Includes Headgear
No
Minimum Operating Temperature
-5 Degrees C
Includes Breathing Tube
Yes
Battery Run Time
6 to 10 hr
Includes Cartridges
No
Includes Battery
Yes
Green Environmental Attribute
Product is Rechargeable
Headgear Type
No Headgear Included

Description

PAPR, Versaflo, Includes Airflow Indicator, Battery Attachment Tool, High Durability Belt, Length Adjusting Breathing Tube, Safe Battery, Safe Motor/Blower, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.