Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PAPRAssembly, TR-600, Belt-Mount, Blk
- Mfr # TR-611N
- Zoro # G724793391
product price:Â
$
2,098.99
/ea
Key Features
Headgear Type
No Headgear Included
Battery Chemistry
Lithium-Ion
Blower Mount
Belt-Mount
Color
Black
Includes Headgear
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-611N
- Zoro #
- G724793391
- UPC #
- 0051131278370
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- PAPR Assembly
- Headgear Type
- No Headgear Included
- Battery Chemistry
- Lithium-Ion
- Blower Mount
- Belt-Mount
- Color
- Black
- Includes Headgear
- No
- Includes Breathing Tube
- Yes
- Battery Run Time
- 8 hr
- Includes Blower
- Yes
- Standards
- NIOSH Approved
- Includes
- BT-64 - Heavy Duty Breathing Tube, BT-953 - (2) Caps and Storage Plug, TR-602N - Motor/Blower, TR-627 - High Durability Belt, TR-630 - Standard Battery, TR-641N - Battery Charger, TR-6600 - Pre-filter, TR-662 - Spark Arrestor Pre-filter, TR-973 - Airflow Indicator
- Breathing Tube Location
- Front-Mount
- Series
- TR-600
- Intrinsically Safe
- No
- Includes Cartridges
- No
- System Type
- PAPR System
- Application
- Automotive, Health Care, Pharmaceutical
- Brand and Series
- 3M(TM) Versaflo(TM)
- Wire Color
- Black
Description
PAPR Assembly, TR-600, Includes BT-64 - Heavy Duty Breathing Tube, BT-953 - (2) Caps and Storage Plug, TR-602N - Motor/Blower, TR-627 - High Durability Belt, TR-630 - Standard Battery, TR-641N - Battery Charger, TR-6600 - Pre-filter, TR-662 - Spark Arrestor Pre-filter, TR-973 - Airflow Indicator, No Headgear Included, Belt-Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.