PAPRAssembly, TR-600, Belt-Mount, Blk
- Mfr # TR-612N
- Zoro # G924787862
product price:Â
$
2,121.99
/ea
Key Features
Battery Chemistry
Lithium-Ion
Blower Mount
Belt-Mount
Includes
BT-64 - Heavy Duty Breathing Tube, BT-953 - (2) Caps and Storage Plug, TR-602N - Motor/Blower, TR-626 - High Durability Belt, TR-630 - Standard Battery, TR-641N - Battery Charger, TR-6600 - Pre-filter, TR-662 - Spark Arrestor Pre-filter, TR-973 - Airflow Indicator
Headgear Type
No Headgear Included
Includes Blower
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-612N
- Zoro #
- G924787862
- UPC #
- 0051131278363
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- PAPR Assembly
- Battery Chemistry
- Lithium-Ion
- Blower Mount
- Belt-Mount
- Includes
- BT-64 - Heavy Duty Breathing Tube, BT-953 - (2) Caps and Storage Plug, TR-602N - Motor/Blower, TR-626 - High Durability Belt, TR-630 - Standard Battery, TR-641N - Battery Charger, TR-6600 - Pre-filter, TR-662 - Spark Arrestor Pre-filter, TR-973 - Airflow Indicator
- Headgear Type
- No Headgear Included
- Includes Blower
- Yes
- Includes Breathing Tube
- Yes
- Application
- Breathing Tube Location
- Front-Mount
- Includes Headgear
- No
- Series
- TR-600
- Intrinsically Safe
- No
- System Type
- PAPR System
- Battery Run Time
- 8 hr
- Color
- Black
- Includes Cartridges
- No
- Standards
- NIOSH Approved
- Brand and Series
- 3M(TM) Versaflo(TM)
- Wire Color
- Black
Description
PAPR Assembly, TR-600, Includes BT-64 - Heavy Duty Breathing Tube, BT-953 - (2) Caps and Storage Plug, TR-602N - Motor/Blower, TR-626 - High Durability Belt, TR-630 - Standard Battery, TR-641N - Battery Charger, TR-6600 - Pre-filter, TR-662 - Spark Arrestor Pre-filter, TR-973 - Airflow Indicator, No Headgear Included, Belt-Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.