Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PAPRKit, TR-300+, Belt-Mount, Magenta
- Mfr # TR-300N+ IHK
- Zoro # G324788001
product price:Â
$
1,874.99
/ea
Key Features
Includes
Blower Mount
Belt-Mount
Battery Chemistry
Lithium-Ion
Application
General Purpose
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-300N+ IHK
- Zoro #
- G324788001
- UPC #
- 0638060435083
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- PAPR Kit
- Includes
- Blower Mount
- Belt-Mount
- Battery Chemistry
- Lithium-Ion
- Application
- General Purpose
- Color
- Magenta
- Headgear Type
- Hood with Hard Hat
- Breathing Tube Location
- Back-Mount
- Intrinsically Safe
- No
- Includes Blower
- Yes
- Includes Breathing Tube
- Yes
- Series
- TR-300+
- Includes Headgear
- Yes
- Battery Run Time
- 8 hr to 12 hr
- System Type
- PAPR System
- Includes Cartridges
- Yes
- Standards
- NIOSH Approved
- Suspension
- Ratchet
- Brand and Series
- 3M(TM) Versaflo(TM)
- Suspension Adjustment Type
- Ratchet
- Wire Color
- Magenta
Description
PAPR Kit, TR-300+, Includes BT-30 - Length Adjusting Breathing Tube, BT-957 - Storage Plugs, H-701SFR-UV - Hard Hat UV White Ratchet, S-607 - PAPR Headtop, S-960 - S-Series Hood Hard Hat Adapter, TR-302N+ - 3M(TM) Versaflo(TM) PAPR, TR-326 - High Durability Belt, TR-332N - High Capacity Battery, TR-342N - Single Station Battery Charger Kit, TR-3600 - Prefilter, TR-371+ - PAPR Filter Cover, TR-3712N - PAPR Filter, TR-381 - PAPR Cover, TR-971 - Air Flow Indicator, Hood with Hard Hat, Belt-Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.