Zoro Homepage

P.A.R.T.S., 02514, 1 per case

  • Mfr # 2514

  • Zoro # G315796886


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Height
34-1/4 in
Type
Stand
Length
36 in
Application
Accessory, Sanding, Storage
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514
Zoro #
G315796886
UPC #
-
Country of Origin
United States

Dimensions

Height
34-1/4 in
Length
36 in
Width
36 in

Details

Type
Stand
Application
Accessory, Sanding, Storage

Description

3M P.A.R.T.S is a durable stand that holds doors, bumpers or other auto body panels and parts for painting during the repair process. Made from tubular 16-gauge steel, this paint stand can hold panels up to 200 lbs. Rounded corners and pads at each end help prevent scratches and dents on panels. The stand easily adjusts into four positions for optimal paint coverage.


  • 16-gauge steel construction provides durability and long product life
  • Adjustable to 4 positions for optimal paint coverage
  • Tubular construction, rounded corners and pads protect panels from scratches and dings
  • Holds up to 200 lbs. in flat tabletop position to support a full range of parts and panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.