Zoro Homepage

Pass-Through Device, Round, 2 In.

  • Mfr # PT2RD

  • Zoro # G1470314


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Color
Red
Fire Rating
3 hr
Usage Location
fire-rated wall or floor assemblies
Overall Length
2 in
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2RD
Zoro #
G1470314
UPC #
051115187735
Country of Origin
United Kingdom

Dimensions

Overall Length
2 in
Length
10 in
Width
2 in
Diameter
2 in
Overall Width
2 in
Overall Height
2 in

Details

Item
Fire Barrier Pass-Through Device
Color
Red
Fire Rating
3 hr
Usage Location
fire-rated wall or floor assemblies
Shape
ROUND
For Use On
Wall and Floor Assemblies
Firestop Type
Pass Through Devices for Walls and Ceilings
For Material Type
metallic, non-metallic and insulated pipes plus cables

Description

Fire Barrier Pass-Through Device, Cable Loading Area Not Applicable, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Wall and Floor Assemblies, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 2 in, Overall Height 2 in, Overall Length 2 in, Overall Width 2 in, Shape Round, Usage Location Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.