Zoro Homepage

Patch Plus Prime Wall Repair Kit, 8 oz, Tub, White

  • Mfr # SHR-KIT

  • Zoro # G4944018


product price: $28.65
/pk 4, $7.16/ea

Key Features

Container Type
Tub
Size
8 oz
Color
White
Paint and Primer Sub Category
Primers
Includes
(1) 8 oz. tub of Patch Plus Primer, Putty Knife, Sanding Sponge and Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-KIT
Zoro #
G4944018
UPC #
00051141383972
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Patch Plus Prime Wall Repair Kit
Container Type
Tub
Color
White
Paint and Primer Sub Category
Primers
Includes
(1) 8 oz. tub of Patch Plus Primer, Putty Knife, Sanding Sponge and Screen
Paint Color Family
Whites
Exposure Conditions
Outdoor
Paint and Primer Surface Material
Drywall
Product Type
Repairing Kit

Description

Patch Plus Prime Wall Repair Kit,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.