Pavement Marker, Retroreflective Polymer, 4 in Length, 3 3/4 in Width, 5/8 in Height, Yellow

  • Mfr # PSA-RPM-291-2Y

  • Zoro # G7344429


product price:  $880.99
/pk 100, $8.81/ea
Free Shipping & Returns

Key Features

Installation Method
Pressure Sensitive Adhesive
Color
Yellow
Length
4 in
Width
3 3/4 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSA-RPM-291-2Y
Zoro #
G7344429
UPC #
051138683788
Country of Origin
United States

Dimensions

Length
4 in
Width
3 3/4 in
Thickness
5/8 in
Height
5/8 in
Overall Height
5/8 in
Length (Straight Wireway)
4 in
Overall Width
3 1/2 in
Overall Length
4 in

Details

Item
Pavement Marker
Installation Method
Pressure Sensitive Adhesive
Color
Yellow
Material
Retroreflective Polymer
Standards
ASTM D2444, ASTM D4280, ASTM E809, EN1463
Direction
Two Way
Installation Type
Permanent
Body Material
Polycarbonate
Snowplow-Safe
Yes
Lens Material
Polycarbonate
Reflective Grade
Diamond Grade
Body Color
Yellow
Lens Color
Yellow
Product Type
Raised Pavement Marker
Reflective Direction
Two-Way
Installation Surface
Asphalt, Concrete
Includes Installation Hardware
Yes

Description

Raised Pavement Marker, Product Type Raised Pavement Marker, Body Color Yellow, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction Two-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware Yes, Installation Method Pressure Sensitive Adhesive, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color Yellow, Snowplow-Safe Yes, Body Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.