Pavement Marker Tape, Polycarbonate Body, 4 in Length, 3 3/4 in Width, 5/8 in Height, White/Red

  • Mfr # RPM-PSA-290-WR

  • Zoro # G7344401


product price:  $791.99
/pk 100, $7.92/ea
Free Shipping & Returns

Key Features

Installation Method
Pressure Sensitive Adhesive
Color
White/Red
Length
4 in
Width
3 3/4 in
Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPM-PSA-290-WR
Zoro #
G7344401
UPC #
051138683733
Country of Origin
United States

Dimensions

Length
4 in
Width
3 3/4 in
Thickness
5/8"
Height
5/8 in
Overall Height
5/8 in
Length (Straight Wireway)
4 in
Overall Width
3 1/2 in
Overall Length
4 in

Details

Item
Pavement Marker Tape
Installation Method
Pressure Sensitive Adhesive
Color
White/Red
Material
Polycarbonate Body
Standards
DOT, USDOT, FHWA, CALTRANS, NHTSA
Direction
Two Way
Lens Material
Polycarbonate
Includes Installation Hardware
Yes
Installation Surface
Asphalt, Concrete
Reflective Grade
Diamond Grade
Body Color
White
Snowplow-Safe
Yes
Reflective Direction
Two-Way
Body Material
Polycarbonate
Installation Type
Permanent
Lens Color
Red/White
Product Type
Raised Pavement Marker

Description

Raised Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction Two-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware Yes, Installation Method Pressure Sensitive Adhesive, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color Red, White, Snowplow-Safe Yes, Body Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.