Zoro Homepage

Pavement Marker, Retroreflective Polymer, 4 in Length, 3 3/4 in Width, 5/8 in Height, White/Red

  • Mfr # RPM-290-WR

  • Zoro # G7326335


product price: $410.99
/pk 100, $4.11/ea
Free Shipping & Returns

Key Features

Installation Method
Epoxy
Color
White/Red
Length
4 in
Width
3 3/4 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM-290-WR
Zoro #
G7326335
UPC #
051138569013
Country of Origin
United States

Dimensions

Length
4 in
Width
3 3/4 in
Thickness
5/8 in
Height
5/8 in
Overall Height
5/8 in
Length (Straight Wireway)
4 in
Overall Width
3 1/2 in
Overall Length
4 in

Description

Raised Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction Two-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware No, Installation Method Epoxy, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color Red, White, Snowplow-Safe Yes, Body Material Polycarbonate, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.