Pavement Marking Tape, Retroreflective Polymer, 25 yd Length, 8 in Width, 1/16 in Height, White

  • Mfr # 380AW-8x25yd

  • Zoro # G7343686


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Installation Method
Pressure Sensitive Adhesive
Color
White
Length
25 yd
Width
8 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380AW-8x25yd
Zoro #
G7343686
UPC #
051141421315
Country of Origin
United States

Dimensions

Length
25 yd
Width
8 in
Thickness
1/16 in
Height
1/16 in
Length (Straight Wireway)
75 ft

Details

Item
Pavement Marking Tape
Installation Method
Pressure Sensitive Adhesive
Color
White
Material
Retroreflective Polymer
Standards
ASTM E1710, ASTM E2177, ASTM E2832-12
Primary Material
Retroreflective Polymer
Product Type
Pavement Marking Tape
Backing Material
Polymer
Maximum Tape Performance Temperature
40 Degrees F
Grade
All Weather
Series
380AW
Sub-Brand
STAMARK

Description

Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 8 in, Length 25 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Not Applicable, Standards ASTM E1710, ASTM E2177, ASTM E2832-12, Grade All Weather, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.