Pavement Marking Tape, Retroreflective Polymer, 50 yd Length, 9 in Width, 1/16 in Height

  • Mfr # 380I-5ES-9x50yd

  • Zoro # G7343841


product price: $2,062.99
/ea
Free Shipping & Returns

Key Features

Installation Method
Pressure Sensitive Adhesive
Color
Black/White
Length
50 yd
Thickness
1/16 in
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380I-5ES-9x50yd
Zoro #
G7343841
UPC #
051135286654
Country of Origin
United States

Dimensions

Length
50 yd
Width
9 in
Thickness
1/16 in
Height
1/16 in
Length (Straight Wireway)
150 ft

Details

Item
Pavement Marking Tape
Installation Method
Pressure Sensitive Adhesive
Color
Black/White
Material
Retroreflective Polymer
Standards
ASTM D6628, ASTM E1710, ASTM E303
Primary Material
Retroreflective Polymer
Product Type
Pavement Marking Tape
Grade
Improved Nighttime Visibility
Maximum Tape Performance Temperature
40 Degrees F
Backing Material
Polymer

Description

Pavement Marking Tape, Color Black, White, Primary Material Retroreflective Polymer, Width 9 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.