Zoro Homepage

PELTOR Audio Input Cable FL6M, 2.5mm Mon

  • Mfr # FL6M

  • Zoro # G8897478


product price: $38.59
/ea

Key Features

Plug Type
2.5 mm Mono
Color
Black
Connector Type
J22
Radio Application
Facility Maintenance
Compatible Radio Brands
2.5mm auxiliary port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL6M
Zoro #
G8897478
UPC #
-
Country of Origin
China

Details

Item
Cable
Plug Type
2.5 mm Mono
Color
Black
Connector Type
J22
Radio Application
Facility Maintenance
Compatible Radio Brands
2.5mm auxiliary port

Description

Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.