CapMount Earmuffs
- Mfr # 10093045937285
- Zoro # G908110297
product price:Â
$
23.85
/pr
Sold in multiples of 10Â prs for
$238.50
Key Features
Ear Muff Style
Cap Mounted
Dielectric
Yes
Noise Reduction Rating NRR
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10093045937285
- Zoro #
- G908110297
- UPC #
- -
- Country of Origin
- Poland
Details
- Item
- Ear Muffs
- Ear Muff Style
- Cap Mounted
- Dielectric
- Yes
- Noise Reduction Rating NRR
- 21
Description
3M Peltor XSeries earmuffs are 3M's latest advancement in hearing conservation New technologies in comfort, design and protection all come together in this groundbreaking earmuff line The X1P3E is a lightweight, low profile earmuff designed for protection against lowlevel industrial noise and other loud sounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.