Zoro Homepage

PELTOR Clear Acetate FaceshieldV2A-, PK10

  • Mfr # V2A-10P

  • Zoro # G8896321


product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns

Key Features

Visor Color
Transparent
Material
Acetate
For Use With
Hard Hat
Visor Thickness
0.040"
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2A-10P
Zoro #
G8896321
UPC #
-
Country of Origin
Poland

Dimensions

Visor Thickness
0.040"
Visor Height
8-1/4"
Width
8.25 in
Length
12-1/8"

Details

Item
Clear Acetate Face Shield
Visor Color
Transparent
Material
Acetate
For Use With
Hard Hat
Standards
ANSI Z87.1
Features
Chemical Resistant; Lightweight; Protection against Splash and other Debris
Primary Lens Color
Clear
Visor Material
Acetate
Color
Clear

Description

Clear Acetate Faceshield, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.