
Disposable Soft foam Ear Plugs, Tapered Shape, 32 dB, Neon Yellow, 10 PK
Mfr # 97081-10C
Zoro # G5984820
product price: $22.25
/pk 10, $2.23/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Neon Yellow
Reusability
Disposable
Earplug Shape
Tapered
Earplug Material
Soft foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97081-10C
Zoro #
G5984820
UPC #
00078371970819
Country of Origin
United States
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Neon Yellow
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Tapered
Earplug Material
Soft foam
Pairs Per Package
2
Ear Plug Shape
Tapered
Disposable/ Reusable
Disposable
Includes
Storage Container
Color
Neon Yellow
Corded/Banded
Corded
Noise Reduction Rating NRR
32dB
Description
Sport Blasts Disposable Earplugs,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.