
Disposable Soft foam Ear Plugs, Tapered Shape, 32 dB, Neon Yellow/Yellow, 10 PK
Mfr # 97080-10C
Zoro # G5984890
product price:Â $28.89
/pk 10, $2.89/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Neon Yellow/Yellow
Reusability
Disposable
Earplug Shape
Tapered
Earplug Material
Soft foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97080-10C
Zoro #
G5984890
UPC #
00078371970802
Country of Origin
United States
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Neon Yellow/Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Tapered
Earplug Material
Soft foam
Pairs Per Package
3
Noise Reduction Rating NRR
32dB
Color
Neon Yellow/Yellow
Corded/Banded
Uncorded
Ear Plug Shape
Tapered
Disposable/ Reusable
Disposable
Includes
Storage Container
Description
Sport Blasts Disposable Earplugs,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.