
Disposable soft, smooth foam Ear Plugs, Tapered Shape, 32 dB, Neon Yellow, 6 PK
Mfr # 97082-PEL80-6C
Zoro # G5990938
product price:Â $75.95
/pk 6, $12.66/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32 dB
Earplug Color
Neon Yellow
Reusability
Disposable
Earplug Shape
Tapered
Earplug Material
soft, smooth foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97082-PEL80-6C
Zoro #
G5990938
UPC #
00051125004299
Country of Origin
United States
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Neon Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Tapered
Earplug Material
soft, smooth foam
Pairs Per Package
80
Disposable/ Reusable
Disposable
Noise Reduction Rating NRR
32dB
Corded/Banded
Uncorded
Ear Plug Shape
Tapered
Color
Neon Yellow
Description
Disposable Earplugs 97082-PEL80-6C,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.