Zoro Homepage

Headset, 23dB, Black, Plastic

  • Mfr # MT13H221P3E

  • Zoro # G7179691


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hard Hats
Material
Plastic
Compatible Earmuff
HY220
Band Color - Hearing Protection
Black
Noise Reduction Rating NRR
23 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT13H221P3E
Zoro #
G7179691
UPC #
04054596123250
Country of Origin
Poland

Dimensions

Battery Size
AA

Details

Item
Electronic Ear Muffs
For Use With
Hard Hats
Material
Plastic
Compatible Earmuff
HY220
Band Color - Hearing Protection
Black
Noise Reduction Rating NRR
23 dB
Color
Black
Series
ProTac III
Radio Band Type
No Radio Band
Ear Muff Style
Hard Hat Mounted
Dielectric
No
Auxiliary Input
3.5mm Stereo Plug
Number of Batteries
2
Features
Environmental Microphones for Level-Dependent Hearing Protection and Ambient Listening, Low-Battery Warning, Voice Guided Menu System
Ear Muff Cup Color
Black
Weight
13 oz
Battery Type
Disposable
Ear Muff Shell Color
Black
Ear Muff Type
Rigid
Wired Connection Type
3.5mm Stereo Jack
Connection Type - Head Protection
Wired
Ear Muff Cushion Material
Foam
Standards
ANSI S3.19-1974
Earmuff Style
Hard Hat-Mounted
Batteries Included
Yes
Battery Life
100 hr
Earmuff Cup Color
Black
Earmuff Type
Rigid
Earmuff Cushion Material
Foam
Noise-Canceling
Yes
Cup Color
Black
Connection Type - MERCH
3.5mm
Battery Chemistry
Alkaline
Two-Way Radio Communication Type - MERCH
Listen Only
Button Functions
Volume Up/Down
Electrically Insulated
No
Environmental Listening
Yes
Two-Way Radio Communication Type
Listen
Cushion Material
Foam
Noise Reduction Rating
23 dB
Band Color
Black
Connection Type
3.5mm Stereo
Intrinsically Safe
No
Includes Batteries
Yes
Compatible with Series
Slotted Front-Brim Hard Hats
Band Material
PVC, Stainless Steel

Description

Electronic Ear Muffs, Earmuff Style Hard Hat-Mounted, Earmuff Type Rigid, Noise Reduction Rating 23 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Black, Auxiliary Input 3.5mm Stereo Plug, Series ProTac III, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.