Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Over-The-Head, 27 dB, Yellow

  • Mfr # MT73H7A4610NA

  • Zoro # G703497937


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery ACK081, Cable, Headset, Hygiene kit, Mic protector, Power supply, User instruction
Noise Reduction Rating NRR
27 dB
Connection Type - Head Protection
Integrated Communication
Battery Life
20 hr
Battery Size
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT73H7A4610NA
Zoro #
G703497937
UPC #
07318640071117
Country of Origin
Sweden

Dimensions

Battery Size
3.7V

Details

Item
Headset
Includes
Battery ACK081, Cable, Headset, Hygiene kit, Mic protector, Power supply, User instruction
Noise Reduction Rating NRR
27 dB
Connection Type - Head Protection
Integrated Communication
Battery Life
20 hr
Earmuff Style
Over-the-Head
Radio Band Type
FM
Battery Type
Rechargeable
Auxiliary Input
Bluetooth
Weight
15.8 oz
Color
Dark Blue, Yellow
Battery
Lithium Ion (Li-Ion)
Dielectric
No
Band Color - Hearing Protection
Black
One Ear / Two Ear
Two Ear
Series
Lite-Com
Standards
IP54, IP68
Band Material - Hearing Protection
Stainless Steel
Batteries Included
Yes
Recharge Time
4 hr
Number of Batteries
1
Headset Style
Over-the-Head
Features
Ambient Noise, Hands-free, Push-to-talk, Radio, Neckband, Rechargeable Battery
Earmuff Cushion Material
Foam, PVC
Earmuff Cup Color
Yellow
Earmuff Type
Rigid
Includes Microphone
Yes
Two-Way Radio Communication Type - MERCH
Listen and Talk
Noise-Canceling Headset
Yes
Two-Way Radio Communication Type
Listen, Talk
Button Functions
Answer Call, Volume Up/Down
Cup Color
Yellow
Connection Type
Headset to Headset
Compatible with Series
Universal
Intrinsically Safe
No
In Ear / On Ear / Over Ear
Over Ear
Includes Batteries
Yes
Microphone Type
Speaker
Headset Type
Rigid
Noise-Canceling Microphone
Yes
Band Material
Stainless Steel
Connection Type - MERCH
Bluetooth, Headset to Headset
Band Color
Black
Environmental Listening
Yes
Electrically Insulated
No
Battery Chemistry
Li-Ion
Noise Reduction Rating
27 dB
Cushion Material
Foam, PVC
Integrated Microphone
Yes
Microphone Design
Boom
Host Interface
XLR
Earpiece Design
Over-the-head
Microphone Technology
Noise Cancelling, Dynamic
Sound Mode
Stereo
Connectivity Technology
Wireless
Earpiece Type
Binaural
Detachable Microphone
No
Mount Type
Ear-cup

Description

LiteCom Plus Headset MT73H7A4610NA, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 27 dB, Dielectric No, Intrinsically Safe No, Connection Type Headset to Headset, Cushion Material Foam, PVC, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Universal, Standards IP54, IP68, Band Color Black, Band Material Stainless Steel, Battery Chemistry Li-Ion, Battery Life 20 hr, Battery Size 3.7V, Battery Type Rechargeable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.