Zoro Homepage

Headset, Over-the-Head, FM Radio Band

  • Mfr # M2RX7A2-01

  • Zoro # G5908572


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Includes
3.5mm Cable
Wired Connection Type
3.5mm Stereo Jack
Ear Muff Style
Over-the-Head
Ear Muff Type
Rigid
Standards
ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2RX7A2-01
Zoro #
G5908572
UPC #
07318640055421
Country of Origin
Sweden

Dimensions

Battery Size
AA

Details

Item
Headset
Includes
3.5mm Cable
Wired Connection Type
3.5mm Stereo Jack
Ear Muff Style
Over-the-Head
Ear Muff Type
Rigid
Standards
ANSI S3.19-1974
Radio Band Type
FM
Earmuff Style
Over-the-Head
Features
Built in FM Radio Receiver, Built in Two Way Communication, Level Dependent Function
Noise Reduction Rating NRR
26 dB
Weight
12.7 oz
Batteries Included
Yes
Ear Muff Cup Color
Red
Connection Type - Head Protection
Wired
Ear Muff Cushion Material
Foam
Compatible Earmuff
HY80
Dielectric
No
Band Material - Hearing Protection
PVC, Stainless Steel
Battery Type
Disposable
Number of Batteries
2
Ear Muff Shell Color
Red
Auxiliary Input
3.5mm Stereo Plug
Series
Alert
Band Color - Hearing Protection
Black
Battery Life
70 hr
Earmuff Cup Color
Red
Earmuff Cushion Material
Foam
Earmuff Type
Rigid
Cup Color
Red
Noise-Canceling
Yes
Battery Chemistry
Alkaline
Cushion Material
Foam
Environmental Listening
Yes
Two-Way Radio Communication Type
Listen
Button Functions
Volume Up/Down
Electrically Insulated
No
Connection Type - MERCH
3.5mm
Includes Batteries
Yes
Two-Way Radio Communication Type - MERCH
Listen Only
Intrinsically Safe
No
Noise Reduction Rating
26 dB
Connection Type
3.5mm Stereo
Band Color
Black
Band Material
PVC, Stainless Steel

Description

Headset, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Radio Band Type FM, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Red, Auxiliary Input 3.5mm Stereo Plug, Includes 3.5mm Cable, Series Alert, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.