Zoro Homepage

Hygiene Kit F/ MT HT Alert TacticalPRO

  • Mfr # HY79

  • Zoro # G3115971


product price: $26.99
/ea

Key Features

For Use With
MT, HT, Alert, TacticalPRO, PowerCom, LiteC
Includes
Ear Cushions, Foam Inserts
Standards
ANSI S3.19-1974
Color
Black
Compatible with Brand
3M PELTOR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY79
Zoro #
G3115971
UPC #
07318640011779
Country of Origin
Sweden

Details

Item
Replacement Ear Muff Pad Kit
For Use With
MT, HT, Alert, TacticalPRO, PowerCom, LiteC
Includes
Ear Cushions, Foam Inserts
Standards
ANSI S3.19-1974
Color
Black
Compatible with Brand
3M PELTOR
Dielectric
No
Compatible Banded Earplug
FM Radio, LiteCom, ProTac
Noise Reduction Rating
21 dB
Compatible with Series
Alert, FM-Radio, LiteCom, ProTac, Tactical XP
Cushion Color
Black
Cushion Material
Foam, Polyurethane, PVC
Electrically Insulated
No
Insert Material
Foam
Insert Color
Black

Description

Replacement Ear Muff Pad Kit, Includes Ear Cushions, Foam Inserts, Compatible with Grainger Part Number 293G62, 293G64, 293G65, 293H10, 351YY8, 351YY9, 351YZ0, 351YZ1, 351YY7, 351YZ2, 351YZ3, 351YZ4, 351YZ5, 351YZ6, 351YZ7, 351YZ8, 351YZ9, 351ZA0, 481Z32, 481Z33, Cushion Material Foam, Polyurethane, PVC, Noise Reduction Rating 21 dB, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series Alert, FM-Radio, LiteCom, ProTac, Tactical XP, Standards ANSI S3.19-1974, Cushion Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.