Zoro Homepage

Hygiene Kit for X1 Earmuffs

  • Mfr # HYX1

  • Zoro # G5160057


product price: $21.89
/ea

Key Features

For Use With
X1A and X1P3E Peltor Earmuffs X Series
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
CE Approved
Color
Black
Compatible with Manufacturer Model Number
X1A, X1P3E, X1P5E1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYX1
Zoro #
G5160057
UPC #
04046719723478
Country of Origin
Poland

Details

Item
Replacement Ear Muff Pad Kit
For Use With
X1A and X1P3E Peltor Earmuffs X Series
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
CE Approved
Color
Black
Compatible with Manufacturer Model Number
X1A, X1P3E, X1P5E1
Compatible with Brand
3M PELTOR
Dielectric
No
Compatible with Series
X-Series X1
Compatible Manufacturer Model Number
X1A, X1P3E, X1P5E1
Electrically Insulated
Yes
Insert Color
Black
Insert Material
Foam
Cushion Material
Foam, Polyurethane, PVC
Cushion Color
Black
Noise Reduction Rating
22 dB
Compatible Manufacturer Part Number
X1A, X1P3E, X1P5E1
For Use With Mfr. Model Number
X1A, X1P3E, X1P5E1
Compatible with Manufacturer Model No.
X1A, X1P3E, X1P5E1
Compatible with Mfr. Model No.
X1A, X1P3E, X1P5E1
For Use with Mfr Model Number
X1A, X1P3E, X1P5E1
Compatible Pump Manufacturer Part Number
X1A, X1P3E, X1P5E1
Compatible Mfr. Model Number
X1A, X1P3E, X1P5E1

Description

Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Compatible with Grainger Part Number 21DE14, 21DE19, Cushion Material Foam, Polyurethane, PVC, Noise Reduction Rating 22 dB, Compatible with Manufacturer Model Number X1A, X1P3E, X1P5E1, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series X-Series X1, Standards CE Approved, Cushion Color Black, Electrically Insulated Yes, Insert Color Black, Insert Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.