Zoro Homepage

Hygiene Kit for X2 Earmuffs

  • Mfr # HYX2

  • Zoro # G5160041


product price: $20.29
/ea

Key Features

For Use With
X2A and X2P3E Peltor Earmuffs X Series
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
CE Approved
Color
Black
Compatible with Manufacturer Model Number
X2A, X2P3E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYX2
Zoro #
G5160041
UPC #
04046719723492
Country of Origin
Poland

Details

Item
Replacement Ear Muff Pad Kit
For Use With
X2A and X2P3E Peltor Earmuffs X Series
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
CE Approved
Color
Black
Compatible with Manufacturer Model Number
X2A, X2P3E
Compatible with Brand
3M PELTOR
Dielectric
No
Compatible Manufacturer Model Number
X2A, X2P3E
Insert Material
Foam
Electrically Insulated
Yes
Cushion Color
Black
Cushion Material
Foam, Polyurethane, PVC
Noise Reduction Rating
24 dB
Insert Color
Black
Compatible with Series
X-Series X2
Compatible Manufacturer Part Number
X2A, X2P3E
For Use With Mfr. Model Number
X2A, X2P3E
Compatible with Manufacturer Model No.
X2A, X2P3E
Compatible with Mfr. Model No.
X2A, X2P3E
For Use with Mfr Model Number
X2A, X2P3E
Compatible Pump Manufacturer Part Number
X2A, X2P3E
Compatible Mfr. Model Number
X2A, X2P3E

Description

Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Compatible Grainger Part Number 21DE15, 21DE20, Cushion Material Foam, Polyurethane, PVC, Noise Reduction Rating 24 dB, Compatible Manufacturer Model Number X2A, X2P3E, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series X-Series X2, Standards CE Approved, Cushion Color Black, Electrically Insulated Yes, Insert Color Black, Insert Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.