Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEP-200 Foam Electronic Ear Plugs, Multiple Shape, 31 dB, Yellow

  • Mfr # LEP-200

  • Zoro # G2451689


product price: $517.50
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
31 dB
Earplug Color
Yellow
Earplug Shape
Multiple
Earplug Size
Multiple
Earplug Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEP-200
Zoro #
G2451689
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
Multiple
Battery Size
AA

Details

Item
Electronic Ear Plugs
Noise Reduction Rating
31 dB
Earplug Color
Yellow
Earplug Shape
Multiple
Earplug Material
Foam
Series
LEP-200
Includes
Antenna
Radio Band Type
No Radio Band
Standards
ANSI S3.19-1974
Ear Muff Style
In-Ear
Dielectric
No
Features
Level Dependent Function
Batteries Included
Yes
Weight
7.0 oz
Number of Batteries
3
Insertion Method
Push-In
Battery Life
16 hr
Button Functions
On/Off Switch, Volume Up/Down
Environmental Listening
Yes
Two-Way Radio Communication Type
Listen
Connection Type
Wireless Radio
Recharge Time
90 min
Noise-Canceling
Yes
Battery Chemistry
Li-Ion
Intrinsically Safe
No

Description

Electronic Ear Plug, Noise Reduction Rating 31 dB, Earplug Shape Multiple, Intrinsically Safe No, Dielectric No, Connection Type Wireless Radio, Earplug Color Yellow, Earplug Size Multiple, Series 3M PELTOR, Standards ANSI S3.19-1974, Battery Chemistry Li-Ion, Battery Life 16 hr, Battery Size AA, Battery Type Rechargeable, Button Functions On/Off Switch, Volume Up/Down, Earplug Material Foam, Environmental Listening Yes, Features Level Dependent Function, Includes Antenna, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.