
LiteCom FRS Headset MT53H7A4602-NA
Mfr # MT53H7A4602-NA
Zoro # G2779978
product price: $620.99
/ea
Free Shipping & Returns
Key Features
Series
Lite-Com
Battery Type
AA or Rechargeable NiMH Pack, Disposable AA
Features
Communication; Built in 2-Way Radio
Battery Life
Approx. 20 hours
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT53H7A4602-NA
Zoro #
G2779978
UPC #
-
Country of Origin
Sweden
Details
Item
LiteCom FRS Headset MT53H7A4602,PK10
Series
Lite-Com
Battery Type
AA or Rechargeable NiMH Pack, Disposable AA
Features
Communication; Built in 2-Way Radio
Battery Life
Approx. 20 hours
Color
Navy Blue
Headset Style
Earmuffs
Radio Application
Construction, Facility Maintenance, High Noise Environment, Machine Operation, Manufacturing
Standards
CSA Class B; ANSI S3.19-1974
Connection Type - Head Protection
Wired
Noise Reduction Rating NRR
25 dB
Earmuff Style
Headband
Connector Type
J22
Industry Type
Agriculture, Construction, Forestry, Manufacturing, Mining
Microphone Class/Type
Electret
Microphone Technology
Noise Cancelling, Electret
Sound Pressure Level
25 dB
Wireless Technology
RF
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Design
Over-the-head
Connectivity Technology
Wireless
Earpiece Type
Binaural
Description
LiteCom FRS Headset MT53H7A4602,PK10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.