Zoro Homepage

No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, Purple, 100 PK

  • Mfr # 10093045980144

  • Zoro # G307465769


product price: $85.15
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Earplug Color
Purple
Earplug Shape
Bell
Earplug Size
Regular
Earplug Material
Foam/Thermoplastic
Series
No-Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093045980144
Zoro #
G307465769
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
Regular

Details

Item
Ear Plugs
Earplug Color
Purple
Earplug Shape
Bell
Earplug Material
Foam/Thermoplastic
Series
No-Touch
Standards
CSA Class AL
Metal Detectable
No
Material
Polyurethane Foam
Insertion Method
Push-to-fit
Ear Muff Style
Uncorded
Features
Electrically Insulated
Dielectric
No

Description

Peltor Next NoTouch corded and uncorded ear plugs are the ultimate in hands off the foam earplugs They consist of soft, purple polyurethane foam with a livewire stem for easy insertion and all day comfort One step installation with no rolldown make these earplugs a great hygenic solution Their tapered shape really hugs teh ear canal for a tight seal They have a CSA Class AL rating and are available corded or uncorded These plugs have a NRR 29dB and are designed for excellent attenuation on the job

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.