Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PELTOR Optime 101 Earmuffs, Over-the-Head H7A

PELTOR Optime 101 Earmuffs, Over-the-Head (Discontinued)

  • Mfr # H7A
  • Zoro # G204241442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7A
Zoro #
G204241442
UPC #
93045080717
Country of Origin
United States

Details

Ear Muff Style
Over-the-Head
Item
Earmuff
Color
Black, Green
Dielectric
No
Standards
CSA Class AL
Series
Optime
Material
ABS

Description

3M Peltor Optime 101 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection.
  • Earmuffs recommended for TWA noise exposures up to 101 dBA
  • Stainless steel headband distributes weight for low pressure fit
  • Earcup pivot points tilt for comfort that adjusts to individual wearers
  • Noise Reduction Rating (NRR) 27 decibels
  • Earcups with liquid and foam filled cushions offer comfort for long wear and optimum seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.