Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peltor Optime 105 Folding Ear Muffs, Black, Red

  • Mfr # 10093045081032

  • Zoro # G2450790


product price: $50.99
/pr

Key Features

Color
Black, Red
Series
Peltor Optime 105
Noise Reduction Rating NRR
27
Ear Muff Style
Folding
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093045081032
Zoro #
G2450790
UPC #
-
Country of Origin
United States

Details

Item
Ear Muffs
Color
Black, Red
Series
Peltor Optime 105
Noise Reduction Rating NRR
27
Ear Muff Style
Folding
Dielectric
No
Standards
CSA Class AL
Material
ABS

Description

Designed To Offer The Highest Level Of Protection For Jobs In Demanding Noise Environments. The Optime 105 Features Added "Double-Shell" Earcup Design (Two Cups Connected Via A Foam Inner Layer To Reduce Structural Resonances) To Provide The Maximum In Noise Reduction Throughout The Full Range Of Low And High Frequencies.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.