
PELTOR Optime 95 Earmuffs H6B/V, Behind-The-Head, NRR 21 dB
Mfr # 7000009666
Zoro # G402568693
product price:Â $35.99
/eaKey Features
Noise Reduction Rating
21 dB
Color
Beige
Dielectric
No
Protection Type
Headband
Ear Muff Style
Behind-the-Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000009666
Zoro #
G402568693
UPC #
93045080625
Country of Origin
United States
Details
Noise Reduction Rating
21 dB
Color
Beige
Dielectric
No
Protection Type
Headband
Ear Muff Style
Behind-the-Head
Standards
CSA Class B
Description
3M peltor optime 95 earmuffs h6b/v, behind-the-head, nrr 21 db specifications: for noise levels up to 95 dba. Stainless steel construction resists bending and warping. Earcup pivot points tilt for optimum comfort and efficiency. Noise reduction rating nrr: 21db. Csa class b. 3M peltor optime 95 behind-the-head earmuffs feature low-profile earcups that fit well with most helmets, eyewear and other safety equipment. Provides effective hearing protection against high-frequency noise.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.