
Optime Behind-the-Head Earmuff, Black, Red
Mfr # 7000009664
Zoro # G902595533
product price: $74.55
/eaKey Features
Color
Black, Red
Series
Optime
Ear Muff Style
Behind-the-Head
Dielectric
No
Standards
CSA Class AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000009664
Zoro #
G902595533
UPC #
93045081028
Country of Origin
China
Details
Item
Earmuff
Color
Black, Red
Series
Optime
Ear Muff Style
Behind-the-Head
Dielectric
No
Standards
CSA Class AL
Material
ABS
Noise Reduction Rating
27–30 dB
Cushion Material
foam-filled
Description
Peltor optime 105 earmuffs, behind-the-head, h10b, 10/case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.