Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optime Cap Mounted Ear Muffs, Black, Yellow

  • Mfr # 10093045080936

  • Zoro # G307466506


product price: $29.78
/pr

Key Features

Color
Black, Yellow
Series
Optime
Noise Reduction Rating NRR
23
Ear Muff Style
Cap Mounted
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093045080936
Zoro #
G307466506
UPC #
-
Country of Origin
Sweden

Details

Item
Ear Muffs
Color
Black, Yellow
Series
Optime
Noise Reduction Rating NRR
23
Ear Muff Style
Cap Mounted
Dielectric
No
Standards
CSA Class AL
Material
ABS

Description

The OPTIME 98 delivers the proper protection needed for a broad range of work areas with increased noise levels of up to 98 dB Features a lightweight headband, dual lowpressure bands for extra comfort and broad foam cushions to provide low surface pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.