Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optime Headband Ear Muffs, Black, Red

  • Mfr # 10093045081025

  • Zoro # G407465720


product price: $50.19
/pr

Key Features

Series
Optime
Ear Muff Style
Headband
Dielectric
No
Standards
CSA Class AL
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093045081025
Zoro #
G407465720
UPC #
-
Country of Origin
Sweden

Details

Item
Ear Muffs
Color
Black, Red
Noise Reduction Rating NRR
29
Series
Optime
Ear Muff Style
Headband
Dielectric
No
Standards
CSA Class AL
Material
ABS

Description

Peltor H10B BehindtheHead Earmuffs were developed for the ultimate protection in the most demanding noise environments Their doubleshell earcup design and added mass and volume provide noise reduction throughout the full range of low and high frequencies These double shell earmuffs are worn behindthehead for comfort and convenience and have an NRR of 29dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.