Shop 3M PELTOR
See all product information
Create Account
Peltor Litecom Pro III
- Mfr # MT73H7P3E4D10NA-50
- Zoro # G016591865
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Headset Type
Rigid
Includes
Charging Cable, FL6CS Connecting Cord, Hygiene Kit, Rechargeable Battery Pack, Wall Power Supply Block
Dielectric
No
Battery Type
Rechargeable
Wired Connection Type
4-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT73H7P3E4D10NA-50
- Zoro #
- G016591865
- UPC #
- 07318640067158
- Country of Origin
- Sweden
- Headset Type
- Rigid
- Includes
- Charging Cable, FL6CS Connecting Cord, Hygiene Kit, Rechargeable Battery Pack, Wall Power Supply Block
- Dielectric
- No
- Battery Type
- Rechargeable
- Wired Connection Type
- 4-Pin
- Environmental Listening
- Yes
- Connection Type
- Wireless
- Intrinsically Safe
- Yes
- Item
- Headset
- Standards
- ANSI, ANSI S3.19-1974, U.S. OSHA
- Cup Color
- Blue
- Noise Reduction Rating
- 25 dB
- Includes Microphone
- Yes
- Noise-Canceling Microphone
- Yes
- Features
- Compatible with Brand
- Universal
- Microphone Type
- Boom
- Power Source
- Battery
- Two-Way Radio Communication Type
- Listen, Talk
- Noise-Canceling Headset
- Yes
- Battery Life
- 12 hr
- Headset Style
- Hard Hat-Mounted
Dimensions
- Fits Chest Size
Description
Peltor Litecom Pro III
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.