Peltor Optime 95 Hard Hat Mounted Ear Muffs, 21 dB NRR, Passive, General Purpose, Beige/Black
Mfr # H6P3E/V
Zoro # G4630263
product price: $18.99
/eaKey Features
Color
Beige/Black
Series
Peltor Optime 95
Noise Reduction Rating
21 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6P3E/V
Zoro #
G4630263
UPC #
10093045080653
Country of Origin
United States
Details
Item
Ear Muffs
Color
Beige/Black
Series
Peltor Optime 95
Noise Reduction Rating
21 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Liquid
Dielectric
No
Protection Type
Passive
Standards
CSA Class B
Features
Univeral Mounting Attachment Fits Most Hard Hats, Earcup Pivot Points Tilt for Optimum Comfort and Efficiency, Ultra Light with Liquid/Foam Filled Earmuff Cushions, Color Coding for Compliance Sighting
Earmuff Type
General Purpose
Material
ABS
For Use With
Hard Hats
Number of Batteries
0
Weight
0.5 lb
Electrically Insulated
No
Cup Color
Beige
Band Material
Stainless Steel
Cup Material
ABS
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 21 dB, Dielectric No, Cushion Material Foam, Liquid, For Use With H-700, X-5000, Cup Color Beige, Series 95, Earmuff Type Foldable, Standards CSA Class B, Band Material Stainless Steel, Cup Material ABS, Features Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Construction, Weight 0.5 lb, Electrically Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.