
PELTOR(TM) UltraFit(TM) SEBS Replacement Earpiece Ear Plugs, Flanged Shape, 20 dB, Tan, 25 PK
Mfr # 370-TEPM-25
Zoro # G012923691
product price:Â $43.39
/pk 25, $1.74/eaKey Features
Noise Reduction Rating
20 dB
Earplug Color
Tan
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370-TEPM-25
Zoro #
G012923691
UPC #
10093045937810
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Replacement Earpiece Ear Plugs
Noise Reduction Rating
20 dB
Earplug Color
Tan
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Material
SEBS
Series
PELTOR(TM) UltraFit(TM)
Insertion Method
Push-In
Standards
ANSI S3.19-1974 Tested
Metal Detectable
No
Earplug Packaging
Bulk Box
Pairs per Package
25
For Use With
3M(TM) Peltor(TM) E-A-R buds(TM) Headphones
Earplug Pair Pack Type
Plastic Bag
Compatible with Series
3M(TM) Peltor(TM) E-A-R buds(TM) Headphones
Noise Reduction Rating NRR
20 dB
Compatible Mfg. Model Number
EARBUD2600N
Description
Replacement Earpiece Ear Plugs, Earplug Shape Flanged, Insertion Method Push-In, Cord Options Uncorded, Earplug Size M, Earplug Material SEBS, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series PELTOR(TM) UltraFit(TM), Cord Color Not Applicable, Standards ANSI S3.19-1974 Tested, Pairs per Package 25, Earplug Color Tan, Metal Detectable No, Compatible Grainger Part Number 3NZE6, For Use With 3M(TM) Peltor(TM) E-A-R buds(TM) Headphones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.