Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tip, F/ ORA TAC, PK10

  • Mfr # 370-1019-10

  • Zoro # G4523337


product price: $34.29
/pk 10, $3.43/ea

Key Features

For Use With
3M(TM) Peltor(TM) E-A-R buds(TM) Headphones
Includes
10 pairs of replacement plugs
Standards
CE Approved
Material
Polyurethane
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-1019-10
Zoro #
G4523337
UPC #
10093045936455
Country of Origin
United States

Dimensions

Ear Plug Size
M
Earplug Size
M
Size
M

Details

Item
Replacement Earpiece Ear Plugs
For Use With
3M(TM) Peltor(TM) E-A-R buds(TM) Headphones
Includes
10 pairs of replacement plugs
Standards
CE Approved
Material
Polyurethane
Color
Tan
Ear Plug Pair Pack Type
Plastic Bag
Pairs Per Package
10
Cord Options
Uncorded
Series
PELTOR(TM)
Disposable/ Reusable
Disposable
Insertion Method
Push-In
Ear Plug Color
Tan
Metal Detectable
No
Noise Reduction Rating NRR
29 dB
Ear Plug Shape
Bullet
Pairs per Package
10
Compatible Mfg. Model Number
TEP-100C
Earplug Shape
Bullet
Earplug Pair Pack Type
Plastic Bag
Earplug Color
Gray
Earplug Material
Foam
Noise Reduction Rating
29 dB
Earplug Packaging
Bulk Box
Compatible with Series
3M(TM) Peltor(TM) E-A-R buds(TM) Headphones
Reusability
Disposable
Compatible Manufacturer Model Number
TEP-100C

Description

Replacement Earpiece Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes 10 pairs of replacement plugs, Series PELTOR(TM), Standards CE Approved, Pairs per Package 10, Earplug Color Gray, Metal Detectable No, Compatible Grainger Part Number 38ZE06, Compatible Manufacturer Model Number TEP-100C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.