Reusable Ear Plugs, Pod Shape, 28 dB, Yellow with Orange Band, 10 PK
Mfr # 97065-00001
Zoro # G5975632
product price:Â $67.99
/pk 10, $6.80/eaKey Features
Noise Reduction Rating
28 dB
Earplug Color
Yellow with Orange Band
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Pod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97065-00001
Zoro #
G5975632
UPC #
00080529970657
Country of Origin
United States
Details
Item
Ear Plugs
Noise Reduction Rating
28 dB
Earplug Color
Yellow with Orange Band
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Pod
Pairs Per Package
10
Disposable/ Reusable
Reusable
Noise Reduction Rating NRR
28dB
Ear Plug Shape
Pod
Includes
(2) Pairs of Replacement Pods
Corded/Banded
Banded
Color
Yellow with Orange Band
Description
Sport Sporting Goods Banded Hearin,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.